Shop All Hand Dryers
Lavex
Black Stainless Steel Compact High Speed Automatic Hand Dryer - 110-130V 1350W
Mfr # 158LAVHD28BK
Zoro # G711516866
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 158LAVHD28BK
- Zoro # G711516866
- Country of Origin China
- Category Hand Dryers
Description
This hand dryer is designed to provide fast sanitary hand drying for your employees and customers. It's specifically built for use in hightraffic restrooms giving you the peace of mind that it can withstand the abuse of constant operation. To help you save on energy costs the machine even provides up to 85% savings when compared to conventional hand dryers putting more money in your pocket while replacing slower older dryers. Small and Mighty : This compact hand dryer quickly dries hands in 10 15 seconds with its powerful 1350W motor. Plus not only does it work quickly but it also works more quietly than other hand dryers! This unit operates at a noise level of only 72dB to reduce disturbances and noise levels at your restaurant bar or retail venue. Smart Technology : To help ensure sanitary drying this model activates automatically using an infrared sensor. It also has an LED indicator that provides precise information about the optimal drying zone so that staff members and guests can dry their hands as efficiently as possible. Built to Last : This model is made for surface mounting and has a durable type 304 stainless steel housing with a black finish that stands up to abuse in hightraffic restrooms. The stainless steel construction resists corrosion and lasts for a long time while the black finish allows the hand dryer to blend in and provide a professional look for your restroom! Efficient Operation : To help save energy this model turns off automatically after 45 seconds. A 110130V electrical connection is required for operation. The hand dryer filter should be replaced every 36 months. In high traffic areas the filter should be replaced closer to 3 months for optimum performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 40 (4381018650)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain, Type: Round with Square Ring (72047)
- VIEGA Viega MegaPress adapter, 1" x 1" (95245)
- 5SECONDS BRAND Hand Dryer | 1000W - Brushed Stainless (111012)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - SATIN (M14ACS-UL)
- ALPINE INDUSTRIES Hemlock Hand Dryer ADA Compliant Recess Kit (ALP400-RECESS)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-1.1N-110-120V)
- DYSON AIRBLADE 301828-01, V Hand Dryer HU02, 110-127V White (307173-01)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- Lavex Hand Dryers