Shop All Carts, Caddies & Accessories
Lavex
Black 3-Shelf Janitor Cart with Blue Vinyl Zippered Bag
Mfr # 274JC3BKZPBL
Zoro # G411518832
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 274JC3BKZPBL
- Zoro # G411518832
- Country of Origin United States
- Category Carts, Caddies & Accessories
Description
This cart features 3 sturdy shelves and a mop and broom holder to keep all your cleaning tools close at hand and secured to the cart. The spacious front platform is large enough to hold an additional trash can or even a mop bucket / wringer. It's perfect for any janitorial staff from schools to offices grocery stores and more. Assembly required. Durable Zippered Bag : A rugged 25gallon blue vinyl zippered bag is attached securely to the cart for waste or laundry collection. Plus the included side zipper means it can be easily unzipped for emptying contents without the hassle of lifting the entire bag. This bag can be used repeatedly thanks to its hardy nature unlike plastic trash bags that can break easily and make a mess. It's also waterresistant to deal with wet trash or damp laundry. The bag has an approximate 20 lb. weight capacity. Sturdy Shelves : This cart features 3 durable shelves that are great for storing cleaning chemicals spray bottles cloths and trash bags! The edge of the second shelf is rounded to accommodate round bins or buckets. Spacious Capacity : A spacious front platform has room for a 20gallon waste can or a mop bucket / wringer each sold separately. The retaining lip keeps your items from falling off. This unit has an approximate 80 lb. bottom shelf capacity. Easy Maneuverability : Large 8'' rear wheels help you maneuver the cart across any surface including uneven or carpeted floors. Extra Mobility : 3'' nonmarking front swivel casters provide additional mobility without damaging or marking your floors. Folding Handle : The folding handle swings up and folds forward for spacesaving storage in a closet or other confined space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Cellulose Sponge, Small, Pink, PK48 (PAD CS1A)
- GOOF OFF Mold Armor Mold Remover and Disinfectant 32 oz (FG552)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- LAVEX Gray Double Pocket Trash Bag Dispenser (060001GY)
- LAVEX Black 3-Shelf Janitor Cart with Yellow Vinyl Zippered Bag (274JC3BKZPYL)
- LAVEX Black Vinyl Janitor Cart Bag with Zipper (274JC3ZIPBK)
- LAVEX Yellow Vinyl Janitor Cart Bag with Zipper (274JC3ZIPYL)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo (T1057 P1)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Yllw, Vinyl (1966881)
- MAG-MATE Magnet with Broom Holder, 41 lb. Pull (MX2500BH01)
- Lavex Carts, Caddies & Accessories