Shop All Paper Dispensers
Lavex
Adjustable Dispenser Mobile Floor Unit with 2 Rollers
Mfr # 442EP5975
Zoro # G911641719
Free Shipping & Returns
$821.99
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
- Brand Lavex
- MFR # 442EP5975
- Zoro # G911641719
- Country of Origin United States
- Category Paper Dispensers
Description
This unit features an additional paper roller allowing you to quickly package products when paired with a compatible dispenser sold separately. Add this handy mobile floor unit to your operation as an efficient solution for packaging your most important products. Durable and Adjustable : Made with a classic industrial design it boasts a durable solid steel construction to withstand frequent use. The telescoping mast makes it easy for you to adjust the unit to your specific table height so it's right where you need it. Easy Mobility : With four casters securely fastened to the bottom of the solid steel structure this unit is easy to move around your factory or warehouse floor. When you have the unit right where you want it simply lock the casters to keep it in place.
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
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Red PK12 (BICRLC11RD)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-36)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- SCOTCH Protective Wrap Dispenser, 7-11/50" W (PCW-121000-D)
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- ENCORE PACKAGING Economy Floor Unit, 24"W (EP-6300-24)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- LINCOLNPACK Handheld Carton Marking - Index Version (HHCM-I)
- Lavex Paper Dispensers