Shop All Mailer Cartons
Lavex
8'' x 8'' x 8'' Kraft Corrugated RSC Shipping Box, 25PK
Mfr # 442BOX8CUBE
Zoro # G411516685
product price: $23.55
/pk 25, $0.94/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442BOX8CUBE
- Zoro # G411516685
- Country of Origin United States
- Category Mailer Cartons
Description
Ship a wide range of products with this Lavex 8'' x 8'' x 8'' kraft corrugated RSC shipping box. With a durable C-Flute corrugated construction this box meets ASTM D5118 specifications and is ideal for standard-duty applications. Its kraft-colored surface is easy to write on for labeling or addressing and its cube shape allows you to determine what will fit in the box and pack it with ease.While it ships flat to save on space and freight costs this box is easy to assemble with the use of shipping tape sold separately. The four flaps of this RSC regular slotted container box fold down in the middle for easy taping. Its 32 ECT edge crush test rating ensures that the box will retain its shape while being transported with other cargo. Plus quality compliance standards are stamped right on the box for the convenience of package delivery companies. Use this box for a variety of shipping needs!Interior Dimensions:Length: 8''Width: 8''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Standard, 9X15.5, PK6 (28554BD)
- DYMO Address Label, 3/4"x2", 500/Roll, White (30330)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- ARCHITECTURAL MAILBOXES Standard 46.5 Inch In-Ground Post Black (5105B)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- LAVEX 2'' x 1 1/4'' x 3'' Kraft Reverse Tuck Carton, 1000PK (442BOX14RTL)
- LAVEX 5'' x 3 1/4'' x 7 1/4'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK (442BOX30RT)
- PARTNERS BRAND Corrugated Trays, 15" x 12" x 1 3/4", White, 50/Bundle (15122CTW)
- BOX PACKAGING Corrugated Mailers, 6"L x 5"W x 5"H, White (M655)
- PARTNERS BRAND Flat Corrugated Boxes, 26" x 20" x 6", Kraft, 20/Bundle (26206)
- BOX PACKAGING Corrugated Literature Mailers, 17-1/4"L x 11-1/4"W x 4"H, Kraft (ML17114K)
- Lavex Mail Supplies