Shop All Squeegees
Lavex
8'' Window Squeegee with Double Rubber Blade
Mfr # 697LAV8DBSQ
Zoro # G211518438
product price: $11.29
/ea
$11.29
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
For spotless windows this Lavex 8'' window squeegee with double rubber blade is a great tool to have on hand. With a handle made of durable steel this squeegee is sure to provide long-lasting use. The double rubber blades provide a superior streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on this squeegee is quick and convenient. Simply remove the screws in the frame slide out the old blade and replace it with your new one before reinserting and tightening the screws. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. The handle includes a tapered hole at the end to fit on a tapered end extension pole. Try this squeegee with the Lavex 8' telescopic pole with click / lock adapter cone sold separately for a longer reach. Keep your windows looking great with this double blade window squeegee.Overall Dimensions:Blade Length: 8''
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
- VIKAN VIKAN Green 16" Ceiling Squeegee (77162)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH200)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- DUPONT Sontara Aerospace Grade Wipers 250 wipers/box 16.5" L x 12" W, 250PK (WIP12165)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- ETTORE Complete Brass LedgeEze Squeegee 6 Inch (1345, 1119)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- WINCO 24 in Rubber Floor Squeegee (FSS-24)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- Lavex Squeegees