Shop All Handles, Frames and Braces
Lavex
8' Telescopic Pole with Click / Lock Adapter Cone
Mfr # 697LAV8POLE
Zoro # G211582613
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 697LAV8POLE
- Zoro # G211582613
- Country of Origin China
- Category Handles, Frames and Braces
Description
For a longer reach when scrubbing or scraping try this Lavex 8' telescopic pole with click / cock adapter cone. This pole is made of durable aluminum to ensure long-lasting use. Better yet it includes a 3-in-1 click / lock adapter cone to make switching between tools a no-hassle experience. This pole is designed to fit all Lavex squeegees dusters and strip washers.This 2-section adjustable pole extends from 4 - 8' and is easy to use. Simply twist in either direction to achieve your desired length and lock it in place. This convenient pole is best used for above waist applications and eliminates the need for a ladder in many cases. Plus the click / lock adapter ensures your pole is compatible with snap-on tapered and threaded end handles for convenient versatility. Switching between various tools is quick and simple and makes any job easier. Ensure your windows and other surfaces remain clean with this helpful tool.Overall Dimensions:Minimum Length: 4'Maximum Length: 8'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYK9)
- TOUGH GUY 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W209)
- DRILLSTUFF Drill Brush Cordless Drill Attachment - Wire-Free Grill Brush - BBQ (K-M-QC-DS)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- GENUINE JOE Screw-In Mop Replacement Handle - 60in Length - Hardwood (GJO18331)
- THE BRUSH MAN Dust Mop Handle - Clamp Style, 12PK (HDM-CLAMP)
- WEILER 24" Dust Mop Frame, Heavy-Duty (75137)
- RUBBERMAID COMMERCIAL Rubbermaid 54in Gripper Clamp Fiberglass Handle, Yellow/Black - (FGH245000000)
- GOLDEN STAR Wood Quik Change Handle With Attach, PK3 (HQC160-3PK)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ66)
- Lavex Handles, Frames and Braces