Shop All Utility Knife Blades
Lavex
8'' Double Rubber Blade, 6PK
Mfr # 697LAV8DBBL
Zoro # G211589599
product price: $17.29
/pk 6, $2.88/ea
$17.29
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
- Brand Lavex
- MFR # 697LAV8DBBL
- Zoro # G211589599
- Country of Origin China
- Category Utility Knife Blades
Description
Keep your window squeegee working as it's supposed to with this Lavex 8'' double rubber blade. This can be used as a direct replacement for worn double rubber blades. Having some extra blades on hand will ensure a superior streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on your squeegee is quick and convenient. Simply remove the screws in the frame slide out the old blade and replace it with your new one before reinserting and tightening the screws. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. Keep your windows looking great with this replacement double rubber blade.
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
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- DRILL AMERICA #50 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD50S)
- KLEIN TOOLS Coping Replacement Blades for 44218 3-Pack (44138)
- MILWAUKEE TOOL 25mm Precision Snap Blades (10 PK) (48-22-9125)
- WARNER Painters Blade, 10-In-1, PK3 (10801)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- HYDE 4" Replacement Wallpaper Shaver Blades, PK 5 (33170)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- EXCEL BLADES #59 Strip Cutter Blades, 2PK (20059IND)
- Lavex Knives, Cutters & Snips