Lavex

78'' x 9'' x 90'' 3 Mil Polyethylene King Sized Mattress Bag on a Roll, 45PK


product price: $368.99
/pk 45, $8.20/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide guests with comfort and confidence by furnishing your mattress with this Lavex 78'' x 9'' x 90'' 3 mil polyethylene king sized mattress bag. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. This continuous clear roll also allows you to easily identify what is being kept safe due to its transparency. For convenience and neatness the film is wound with a 3'' core on a 1'' core plug.Designed for superior strength this 3 mil bag gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Due to its size this bag is perfect for holding and keeping king sized mattresses and box springs safe and clean. Each side features a vent 3'' from the side 10'' from the bottom and 10'' in between each hole to easily load your mattress into the bag. Plus perforations between each bag makes it easy and safe to tear off one bag at a time. It is also heat sealable and includes a bottom seal construction. Protect your mattresses from dirt spills and messes and extend the life of your mattresses with this bag!Overall Dimensions:Width: 78''Depth: 9''Height: 90''Thickness: 3 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.