Shop All Plastic Sheets
Lavex
72'' x 72'' 2 Mil Clear Polyethylene Perforated Pallet Top Sheeting on a Roll, 150PK
Mfr # 422PC72722
Zoro # G411639131
product price: $351.99
/pk 150, $2.35/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422PC72722
- Zoro # G411639131
- Country of Origin United States
- Category Plastic Sheets
Description
Create a barrier between your pallet and unwanted dust debris or weather with this Lavex 72'' x 72'' 2 mil clear polyethylene perforated pallet top sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this sheeting contains no added toxins or heavy metals. This continuous clear roll of film also allows you to easily identify what is being kept safe due to its transparency. For convenience this film is wound with a 3'' core with a 1'' core plug.Designed for superior strength this 2 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Plus its center fold construction makes it easy to access and store. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Simply lay the cover on top of the pallet and use pallet wrap straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Width: 72''Height: 72''Thickness: 2 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- ZORO SELECT White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCC-22)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 3 ft. (CUREC00291)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- LAVEX 4' x 100' 6 Mil White Polyethylene Construction Sheeting on a Roll (422SH041006N)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- PROFESSIONAL PLASTICS Gold/Black Gravoply 23973 ES, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GDBK23973)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-PC-295)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-PC-65)
- Lavex Plastic Sheets