Shop All Plastic Bags
Lavex
70'' x 44'' x 44'' 4 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 25PK
Mfr # 422SB4444704
Zoro # G311582575
product price: $364.99
/pk 25, $14.60/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422SB4444704
- Zoro # G311582575
- Country of Origin United States
- Category Plastic Bags
Description
This bag is made from a durable blend of lowdensity polyethylene LDPE and high slip additive making it ideal for use in your busy warehouses receiving docks and storage facilities. To use simply cover your pallet and apply heat to protect the contents from dust and water and eliminate concerns over movement and shifting during transport. Transparent Film : The continuous roll of clear film also allows you to easily identify what is being kept safe due to its transparency. Efficient Design : This film is wound with a 3'' core with a 1'' core plug. Its side gussets expand to fit over large or irregularly shaped objects. Flexible and Durable Material : Designed for superior strength this 4 mil film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Plus it is able to provide more holding power than comparable options when unitizing holds. In addition it can simply be used as a pallet cover when heat is not applied. Ideal for use as a vapor barrier this shrink bag will keep your pallets safe and protected no matter the circumstance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- BRADY Rectangle Secondary Label, Multicolor, Pk100 (716LS)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK (34124)
- LAVEX 48'' x 36'' x 72'' 1.5 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 110PK (130BR483672L)
- LAVEX 78'' x 9'' x 90'' 3 Mil Polyethylene King Sized Mattress Bag on a Roll, 45PK (422MB7809903)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- LAVEX 6'' x 6'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 2000PK (130A06062C)
- LAVEX 9'' x 12'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1250PK (130A0912LC)
- LAVEX 9'' x 12'' 3 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 750PK (130A09123C)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- Lavex Plastic Bags