Shop All Trash Cans
Lavex
7 Qt. / 1.75 Gallon Beige Rectangular Wastebasket / Trash Can
Mfr # 475WC7BG
Zoro # G311123938
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 475WC7BG
- Zoro # G311123938
- Country of Origin China
- Category Trash Cans
Description
Featuring a low-profile design this Lavex 7 qt. beige rectangular wastebasket / trash can is great for offices and front-of-the-house use at restaurants. The attractive design of this trash can is complemented by the subtle beige coloring and versatile 7 qt. size. It's a great addition to your host or hostess station behind the counter at your small convenience store or even at your deskside.**This wastebasket is made of heavy-duty plastic that ensures long-lasting use. A lip at the upper rim provides a good grip for carrying and the smooth surface makes it easy to keep the wastebasket clean. The raised bottom also provides superior stability on flat surfaces. With its slender design that ensures a superior fit in tight spaces this wastebasket is sure to keep your facility clean and organized!**You can rely on Lavex products to keep your restaurant store healthcare facility or office clean and tidy. They offer supplies you need every day at a price that won't break your budget! Bring Lavex to your business to keep your cleaning products stocked and ready to use!**Overall Dimensions:*Width: 10''*Depth: 6''*Height: 10''*Capacity: 7 qt. 1.5 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO Twisted Wire Bore Brush Set - Brass (GI1362642)
- MAX PROFESSIONAL Max Professional 152-112-226 Blow Off 152a Duster 10 oz - Pack of 12 (152-112-226)
- FIMCO Rubber Grommet (5075014)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- LAVEX 32 Gallon Red Round Commercial Trash Can with Lid and Dolly (475TC32RDKIT)
- LAVEX 32 Gallon Black Round Commercial Trash Can and Lid (475TCL32BKKT)
- LAVEX Janitorial 13 Qt. / 3 Gallon Gray Rectangular Wastebasket (475WC13GY)
- LAVEX 7 Qt. / 1.75 Gallon Black Rectangular Wastebasket / Trash Can (475WC7BK)
- LAVEX 55 Gallon White Round Commercial Trash Can (475TCRND55WH)
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- INTERDESIGN Oval Trash Can, White (94031)
- Lavex Trash Cans