Shop All Mailer Cartons
Lavex
7 1/4'' x 2'' x 7 1/4'' White Reverse Tuck Carton, 250PK
Mfr # 442BOX88RTW
Zoro # G511589220
product price: $126.99
/pk 250, $0.51/ea
Free Shipping & Returns
$126.99
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
- Brand Lavex
- MFR # 442BOX88RTW
- Zoro # G511589220
- Country of Origin United States
- Category Mailer Cartons
Description
Ship and store a wide range of smaller items with this Lavex 7 1/4'' x 2'' x 7 1/4'' white reverse tuck carton. With a durable construction and .024'' thick walls this box takes up less space without sacrificing shipment protection. Recyclable and made from recycled materials this carton is an eco-friendly option for your shipping and packaging needs. Its white-colored surface is easy to write on for labeling or addressing too!While it ships flat to save on space and freight costs this box is easy to assemble. Its reverse tuck design allows the carton to be assembled and secured without the use of tape. Ideal for light-to-medium use applications it keeps fragile items secure while maintaining a lightweight design. In addition to shipping this carton can be used in retail environments to box up purchases or protect items in storage. This carton is a necessary addition to your establishment!Overall Dimensions:Length: 7 1/4''Width: 2''Height: 7 1/4''
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
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12, 12PK (2153580)
- SIGNODE Strapping Dispenser, 16 x 25 In. (273725)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- TENNANT Rear Squeegee Blade (1232680)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- LAVEX 11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX11104)
- ZORO SELECT Literature Mailers, 14" x 14" x 5", White, 50/Bundle (55VL03)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- ZORO SELECT Literature Mailers, 13" x 10" x 1 1/4", White, 50/Bundle (55VK89)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 15", Kraft, 24/Case (P3015K)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- Lavex Mail Supplies