Shop All Plastic Sheets
Lavex
60'' x 60'' 2 Mil White Polyethylene Perforated Pallet Top Sheeting on a Roll, 175PK
Mfr # 422PC606060W
Zoro # G211639126
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 422PC606060W
- Zoro # G211639126
- Country of Origin United States
- Category Plastic Sheets
Description
Create a barrier between your pallet and unwanted dust debris or weather with this Lavex 60'' x 60'' 2 mil white polyethylene perforated pallet top sheeting. Manufactured from low-density polyethylene LDPE this sheeting is extra tough in your packing environment. This continuous roll of film also allows extra neatness due to its white design. For convenience this film is wound with a 3'' core with a 1'' plug. Plus its center fold construction opens to 60'' x 60'' to make it easy to access and store.Designed for superior strength this 4 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Simply lay the cover on top of the pallet and use pallet wrap straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Width: 60''Height: 60''Thickness: 2 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.010" Thick (G15-10F-12X10)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 9/16 in Dia. (40r.562-72)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_36_48)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- LAVEX 4' x 100' 6 Mil White Polyethylene Construction Sheeting on a Roll (422SH041006N)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-UHMW-224)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAJ5)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-15)
- Lavex Plastic Sheets