Shop All Plastic Sheets
Lavex
60'' x 60'' 2 Mil Clear Polyethylene Perforated Pallet Top Sheeting on a Roll, 175PK
Mfr # 422PC606060C
Zoro # G511589244
product price: $333.99
/pk 175, $1.91/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422PC606060C
- Zoro # G511589244
- Country of Origin United States
- Category Plastic Sheets
Description
Create a barrier between your pallet and unwanted dust debris or weather with this Lavex 60'' x 60'' 2 mil clear polyethylene perforated pallet top sheeting. Manufactured from low-density polyethylene LDPE this sheeting is extra tough in your packing environment. This continuous roll of film also allows you to easily identify what is being kept safe due to its clear design. For convenience this film is wound with a 3'' core with a 1'' plug. Plus its center fold construction opens to 60'' x 60'' to make it easy to access and store.Designed for superior strength this 4 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Simply lay the cover on top of the pallet and use pallet wrap straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Width: 60''Height: 60''Thickness: 2 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .38" x .38" (X303-25)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1/2 ID, PK10 (24137)
- PHIFER Door and Window Screen, Bronze, 48 in W, 50 ft L, 0.011 in Wire Dia, Bronze (3001828)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- LAVEX 4' x 100' 6 Mil White Polyethylene Construction Sheeting on a Roll (422SH041006N)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 1-1/2" W x 1" Thick (BULK-PS-PE-991)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 1.250 Thick, 48 X 48 (SPCBRCL1.250-48X48)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PVC-49)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- Lavex Plastic Sheets