Shop All Insulation and Cold Protection
Lavex
6'' x 6'' x 6'' Standard Insulated Box Liner, 25PK
Mfr # 442BL666
Zoro # G111517012
product price: $48.65
/pk 25, $1.95/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442BL666
- Zoro # G111517012
- Country of Origin United States
- Category Insulation and Cold Protection
Description
Prevent messy leaks or spills during transport of your food boxes with this Lavex 6'' x 6'' x 6'' insulated box liner! It is perfect for protecting refrigerated carton-sized shipments against extreme ambient temperatures up to 24 hours. For sensitive food shipments warm climates and long ship times cold packs are recommended to be used in addition to this liner. It can be used with a corrugated shipping box sold separately to create an effective box that is easy to store and transport. Plus its pliable walls allow it to conform to the dimensions of the box it is lining. It is also tamper evident for added security.This liner is easy to insert into your shipping box for better space saving when compared to foam containers. Its leak-resistant construction enhances cleanliness and reduces messes. Plus its reflective foil outer material reflects sunlight away to keep your product cool while its 3/16'' thickness protects your product from heat. Its peel-and-seal adhesive closure and one-piece design also makes it easy to seal.Overall Dimensions:Length: 6''Width: 6''Height: 6''Thickness: 3/16''External Dimensions:External Length: 6''External Width: 6''External Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZ)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK (2103011)
- PACTIVORATION Pactiv Corporation SD5016Y Deli Cup Plast; Case Of 480 - 16 oz. (SD5016Y)
- THERMOSAFE Cold Pack, 4-1/2" L, 4" W, PK36 (FPP15)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 6 oz., 48PK (BD 6)
- THERMOSAFE Shipping Container, 16-3/4" Inside Width (450)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON47C)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Inside Width: 6 in (ON7C)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- Lavex Insulation and Cold Protection