Shop All Plastic Sheets
Lavex
6' x 100' 6 Mil Clear Polyethylene Construction Sheeting on a Roll
Mfr # 422SH061006C
Zoro # G411639148
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422SH061006C
- Zoro # G411639148
- Country of Origin United States
- Category Plastic Sheets
Description
Create a barrier between your pallets and unwanted dust debris or weather with this Lavex 6' x 100' 6 mil clear polyethylene construction sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. This continuous roll of film also allows you to easily identify what is being kept safe due to its transparency. The continuous design of the sheeting allows you to cut it to whatever length you need. For convenience the film is wound with a 3'' core and can be easily separated for quick access. Plus its center fold construction makes it easy to access and put away.Designed for superior strength this 6 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Lay the cover on top of the pallet and use pallet wrap or straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Length: 100'Width: 6'Thickness: 6 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 3/4 ID, Pk10 (25310)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.125 Dia, Rnd (0118G125R188S-36X40)
- LAVEX 4' x 100' 6 Mil White Polyethylene Construction Sheeting on a Roll (422SH041006N)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- LAVEX 10' x 100' 3 Mil Clear Polyethylene Construction Sheeting on a Roll (422SH101003C)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 6" W x 0.015" Thick (G15-15F-6X10)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- FILM-GARD Film-Gard 625903 Polyethylene 4 Mil Poly Film Sheeting Black - 8 x 100 ft. (58215)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-CAC-463)
- Lavex Plastic Sheets