Shop All Squeegees
Lavex
6'' Window Squeegee with Quick Release and Rubber Grip
Mfr # 697LAV6QRSQ
Zoro # G611518496
product price: $18.19
/ea
$18.19
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
For spotless windows this Lavex 6'' window squeegee with quick release and rubber grip is a great tool to have on hand. The handle is made of durable steel and features a comfortable rubber grip to reduce user fatigue. The rubber blade provides a streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on this squeegee is as easy as it gets. Simply flip the quick-release flap up slide out the old blade and replace it with your new one before flipping the quick-release flap down again for a reliably firm grip on the blade. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. The versatile handle includes a click / lock mechanism to attach an extension pole for longer reach. Try this squeegee with the Lavex 8' telescopic pole with click / lock adapter cone sold separately for a longer reach. Keep your windows looking great with this window squeegee.Overall Dimensions:Width: 6''
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
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop (96161)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P10024 (P10024)
- WEIMAN Weiman Leather Wps 30 Ct (91)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29626)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 22" Blade W (7COMBO46)
- UNGER UNGER Black 1-1/2" Floor Squeegee (MW22A)
- UNGER Floor Squeegee, Straight, 30" W (HW750)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (71502/29602)
- Lavex Squeegees