Shop All Portable Vacuums
Lavex
6 Qt. Backpack Vacuum
Mfr # 212212SV38LITEKIT
Zoro # G311789172
Free Shipping & Returns
$2,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 212212SV38LITEKIT
- Zoro # G311789172
- Country of Origin China
- Category Portable Vacuums
Description
The Lavex 6 qt. backpack vacuum with HEPA filtration and SpaceVac SV38/LITE Lite complete Lite system is designed for use in environments where controlled air quality is important. Perfect for use in commercial settings this vacuum boasts superior industrial HEPA filtration that captures dirt dust and airborne particles. The unit maintains constant airflow even when full ensuring that no dirt escapes while you're cleaning. It's great for medical facilities schools computer labs and other areas where air quality is monitored or must meet certain standards. Plus the unit's backpack design makes it ideal for easily cleaning under and around tables chairs or other furniture.With its simple switch box design this unit makes it easy to change cords and plug in the extension cord with ease. Plus the included 50' extension cord helps you clean a wide area of floor space before having to find a new outlet. For additional convenience the unit comes with a hose length that can reach up to 7 ft. while in use. Use it with a HEPA microfilter 6 qt. vacuum bag sold separately. For optimum performance frequently check the HEPA microfilter bag and replace when it is near full capacity.This vacuum comes with the SpaceVac Lite complete Lite system accessory kit. This system is designed for light cleaning to extend the reach of your vacuum making it an efficient and versatile accessory kit for cleaning hard-to-reach places. This kit allows you to reach areas up to 13' 1 1/2'' high to remove dust and maintain optimal cleanliness. With 8 different interconnecting parts included you can create custom configurations allowing you to thoroughly clean areas that are difficult to access.Kit Includes:- 1 1/4'' hose to pole adapter- 90-degree cleaning head- Small round brush- 8'' small flexi brush- Lite pole bag- 3 4' polesOverall Dimensions:Width: 9 1/2''Depth: 9 1/2''Height: 23''Capacity: 6 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Glug Crystals Drain Opener 20 oz (20410)
- KROIL Degreaser, 13 oz Aerosol Can, Liquid (FL132C)
- DAWN Liquid Dish Detergent, Original, 7.5 oz Bottle, 12PK (80722497)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. BLACK (1124-BK-20QT)
- METROVAC DataVac® 2 ESD Safe Cleaning System 1.17 Peak HP (DV-2-ESD1)
- NILFISK-ADVANCE AMERICA Nilfisk VP300 Canister HEPA Vacuum, 12" Cleaning Width (M70055)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107696)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- MILWAUKEE TOOL Battery, Vac, Battery/Charger (48-11-1812, 0910-20, 48-59-1880)
- BISSELL Bissell 1899889 CrossWave Vacuum Brush Roll for Wet & Dry (1899889)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- Lavex Portable Vacuums