Shop All Dispensers & Cutters
Lavex
6'' Poly Tubing Dispenser with Slide Cutter
Mfr # 442EP7256
Zoro # G111641717
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442EP7256
- Zoro # G111641717
- Country of Origin United States
- Category Dispensers & Cutters
Description
Enhance your packaging process with this Lavex 6'' poly tubing dispenser! This simple tool easily dispenses poly tubing allowing you to quickly package product. This dispenser holds various size rolls up to 6'' in length and it can also hold two smaller rolls at once. To easily cut the dispensed tubing it features an ergonomic cutter with a smooth glide mechanism.This unit boasts a durable solid steel wire frame construction to withstand frequent use. Plus it can be tabletop mounted with an attachment kit sold separately for convenient access in your establishment. Add this handy dispenser to your operation as an efficient solution for packaging your most important products.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- SEALED AIR Bubble Cushioning Material, 12"x175' Roll, 3/16" Bubble, CL (SEL88655)
- OFFICEMATE Cork Bar (29212)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 72" W (56KZ04)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 66" H (EP-745-48-60)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 20 (EP-838-20)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- ZORO SELECT Stretch Wrap Dispenser (9T562)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 15 (EP-838-15)
- ENCORE PACKAGING Poly Tubing Dispenser, 24" (EP-720-24)
- GLOBAL INDUSTRIAL Pistol Grip Stretch Wrap Dispenser, For 15in - 20in Roll Width (B450072)
- Lavex Dispensers & Cutters