Shop All Buckets & Mop Pails
Lavex
6 Gallon Window Cleaning Bucket with Sieve
Mfr # 697WINCLBUCK
Zoro # G111899088
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 697WINCLBUCK
- Zoro # G111899088
- Country of Origin China
- Category Buckets & Mop Pails
Description
Make window cleaning easier with this Lavex 6 gallon window cleaning bucket with sieve. It's made of heavy-duty plastic for excellent durability and features an ergonomic handle for comfortable easy carrying. This large bucket can hold up to 6 gallons of liquid and is sure to help make large cleaning jobs more efficient.Boasting a wide base and raised corners on the bottom to help with leveling this bucket offers reliable stability and won't tip over during use. It accommodates strip washers and squeegees up to 18'' wide and includes a sieve that makes it easy to wring out your washer or squeegee. The sieve also functions as a convenient place to temporarily store your squeegee or washer when not in use. This bucket is sure to save you time and energy on any window cleaning job.Overall Dimensions:Length: 20 1/2''Width: 10 1/2''Height: 10 1/2''Capacity: 6 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER PFRF0-15ICI PowerFresh Citrus Scented Odor Eliminator Refill, 2PK (991PFRF0FRSH)
- ENVISION Pacific Blue Basic Jumbo 2-Ply Toilet Paper, 8 Pack (12798)
- UNGER 1/4 gal Rectangular Side Bucket, Gray, Polypropylene (SMSBG)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK4 (FG4012441)
- LAVEX 44 Qt. No-Touch Microfiber Mop Bucket (274MOPBCKTMF)
- WORLD ENTERPRISES Bucket, 12 in H, Orange and Gray (5ORG,345GRY)
- ZORO SELECT 3 1/2 gal Round Mop Bucket, 11 in H, 11 13/64 in Dia, Silver, Galvanized Steel (2MPE8)
- CHEMICAL GUYS CYCLONE DIRT TRAP-CAR WASH BUCKET INSERT, RED COLOR, (1 UNIT) (DIRTTRAP02)
- LEAKTITE Red 10 qt Bucket (10Q12RED012)
- ENCORE Plastic Pail 1G Trns Blu (001GBLCL012)
- MILLER MFG Duraflex Pail 8 Qt. PINK (1126-PK)
- Lavex Buckets & Mop Pails