Shop All Mailer Cartons
Lavex
6 1/2'' x 2 1/2'' x 1 3/4'' White Tuck Top Corrugated Mailer, 50PK
Mfr # 442CMTTW621A
Zoro # G811576999
product price: $24.39
/pk 50, $0.49/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442CMTTW621A
- Zoro # G811576999
- Country of Origin United States
- Category Mailer Cartons
Description
Safely ship your fragile items with this Lavex 6 1/2'' x 2 1/2'' x 1 3/4'' white tuck top corrugated mailer. This mailer boasts a durable B-flute construction made from corrugated cardboard material and it features triple-wall protection on its sides as well as double-wall protection on the front. Plus its 32 ECT edge crush test rating ensures that it will retain its shape while being transported with other cargo making it perfect for shipping or moving fragile items.This mailer's white color is easy to write on for addressing or labeling. For the utmost convenience its tuck top design makes it easy to assemble without the use of tape or glue. Additionally it ships and stores flat to help save on freight and storage costs. Use this mailer to move or ship your fragile items with ease!Overall Dimensions:Length: 6 1/2''Width: 2 1/2''Height: 1 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 3 x 18'' Kraft Square Mailing Tubes, 25PK (M3318K)
- PILOT Pilot® Precise V7RT Retractable Roller Ball Pen, Black Ink, .7mm, Dozen (26067)
- SMEAD Hanging Pressboard Folder, Letter, 6 Section, Blue (65115)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- LAVEX 5'' x 3 1/4'' x 7 1/4'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK (442BOX30RT)
- LAVEX 2'' x 1 1/4'' x 3'' Kraft Reverse Tuck Carton, 1000PK (442BOX14RTL)
- LAVEX 8'' x 8'' x 8'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX8CUBE)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 4", Kraft, 50/Bundle (M654K)
- BOX PACKAGING Corrugated Mailers, 9"L x 6"W x 1"H, White (MLR961)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- Lavex Mail Supplies