Shop All Trash Cans
Lavex
55 Gallon White Round Commercial Trash Can
Mfr # 475TCRND55WH
Zoro # G711510222
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 475TCRND55WH
- Zoro # G711510222
- Country of Origin United States
- Category Trash Cans
Description
In order to boost the efficiency of your waste removal operation this versatile item is a great choice! Its ample 55 gallon capacity ensures that your daily accumulation of trash doesn't overflow onto the floor. The can is also supremely sturdy and built to last. Use it with a compatible Lavex lid sold separately to seal your container! Resists Cracking : Made of a highquality resin this can's material is molded for a seamless construction and bends like rubber to prevent cracking. Nesting Shape : For convenient storage this trash can nests with other cans when it's not in use to help save valuable storage space. Ample 55 Gallon Capacity : This heavyduty bin features a generous 55 gallon capacity for holding large quantities of trash at a time. It's perfect for busy commercial settings or wherever large amounts of waste need to be collected during the day. It also boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. Reinforced Bottom : Featuring a reinforced bottom this durable trash can is made to endure dragging and repeated use. HeavyDuty Handles : Designed for employee comfort this can's heavyduty handles make lifting and moving it easy. Convenient Bag Cinch : A convenient bag cinch allows you to easily hold liners in place without having to tie each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Green Squeegee Converter (FAAI0)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6 (FGA21206GR00)
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-RHRF-36)
- FRANKLIN CLEANING TECHNOLOGY Interstate 50 Self Sealing, Fast Recoat Floor Finish, 5 Gal. Pail (F195026)
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- LAVEX 7 Qt. / 1.75 Gallon Beige Rectangular Wastebasket / Trash Can (475WC7BG)
- LAVEX 32 Gallon Black Round Commercial Trash Can and Lid (475TCL32BKKT)
- LAVEX Janitorial 13 Qt. / 3 Gallon Gray Rectangular Wastebasket (475WC13GY)
- LAVEX 32 Gallon Red Round Commercial Trash Can with Lid and Dolly (475TC32RDKIT)
- LAVEX 7 Qt. / 1.75 Gallon Black Rectangular Wastebasket / Trash Can (475WC7BK)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, High Quality Resin Blend (1956187)
- Lavex Trash Cans