Shop All Pallet Covers & Cushions
Lavex
54'' x 54'' 1.5 Mil Clear Polyethylene Perforated Pallet Top Sheeting on a Roll, 250PK
Mfr # 422PC5454L
Zoro # G011577604
Free Shipping & Returns
$213.99
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
- Brand Lavex
- MFR # 422PC5454L
- Zoro # G011577604
- Country of Origin United States
- Category Pallet Covers & Cushions
Description
Create a barrier between your pallet and unwanted dust debris or weather with this Lavex 54'' x 54'' 1.5 mil clear polyethylene perforated pallet top sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this sheeting contains no added toxins or heavy metals. This continuous clear roll of film also allows you to easily identify what is being kept safe due to its transparency. For convenience this film is wound with a 3'' core with a 1'' core plug.Designed for superior strength this 1.5 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Plus its center fold construction makes it easy to access and store. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Simply lay the cover on top of the pallet and use pallet wrap straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Width: 54''Height: 54''Thickness: 1.5 mil
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
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- QUARTET Garment Rack, Black, 48 In (20224)
- ECONOCO Steel Hanger, Regular Hook, 18", PK100 (SLD/18)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- PARTNERS BRAND Black Pallet Cover, 54" W, 76" L (PC124)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-56HWT)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- Lavex Pallet Covers & Cushions