Shop All Plastic Bags
Lavex
52'' x 48'' x 96'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 45PK
Mfr # 130BR5248962
Zoro # G711516798
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 130BR5248962
- Zoro # G711516798
- Country of Origin United States
- Category Plastic Bags
Description
Package with consistency and ensure customer satisfaction every time using this Lavex 52'' x 48'' x 96'' 2 mil clear gusseted polyethylene pallet cover on a roll. This gusseted plastic bag provides a dependable premium packaging solution suitable for use with an extensive variety of items from food all the way to manufactured goods. Thanks to the deep side gussets this bag expands to accommodate items that are both uniform or bulky and irregular in shape. Because the bag can be tied closed taped or stapled shut or heat sealed it offers a variety of ways to ensure a secure closure and the corresponding containment and protection of your products during transit.Made of 100% virgin low density polyethylene LDPE resin this bag offers the best in durability consistency and purity. Manufactured using renewable energy without the use of recycled or repurposed material it is free of potential impurities inconsistencies and defects of the resin manufacturing process that compromise the integrity and hygiene of bags and render them unfit for packaging your variety of goods. This ensures that products remain clean dry and sanitary at the time of packing during travel and upon arrival.This bag has a tubular construction with a durable bottom weld and is sure to remain tied taped stapled or heat-sealed during transit. It also offers great puncture resistance and protection from moisture. For convenient dispensing the bag arrives wound on a perforated roll with a 3'' diameter core and a 1'' diameter core plug.Rest assured when sending food products as this food grade bag meets all USDA standards for the direct and secondary packaging of consumables. The bag's extra-large dimensions allow it to be used to cover full shipping pallets and an extensive variety of other large items. Whether you're covering shipping pallets of dry goods large equipment or containers and manufactured goods of other sorts the bag's excellent clarity ensures that any important labels or the products themselves are easily identifiable. When relevant the bag also serves as an effective way to showcase a product's aesthetic qualities.Overall Dimensions:Width: 52''Depth: 48''Height: 96''Thickness: 2 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hand Punches, 0.25" Star, PK3 (23537097)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", With White Block (WR48)
- GOLD SEAL Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK (81415)
- XEROX High-Yield Toner, 4,800 Page-Yield, Cyan (106R03514)
- LAVEX 8'' x 10'' 4 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 500PK (130A08104C)
- LAVEX 6'' x 6'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 2000PK (130A06062C)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- LAVEX 48'' x 36'' x 72'' 1.5 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 110PK (130BR483672L)
- LAVEX 8'' x 12'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1000PK (130A08122C)
- LAVEX 78'' x 9'' x 90'' 3 Mil Polyethylene King Sized Mattress Bag on a Roll, 45PK (422MB7809903)
- ARMOR POLY 23" x 17" VCI Bags, 4 mil, Blue (PB4B231746)
- Lavex Plastic Bags