Shop All Pallet Covers & Cushions
Lavex
51'' x 49'' x 73'' 3 Mil Black Polyethylene Perforated UVI/UVA Pallet Top Cover on a Roll, 40PK
Mfr # 422PU5149733
Zoro # G311947336
Free Shipping & Returns
$371.99
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
- Brand Lavex
- MFR # 422PU5149733
- Zoro # G311947336
- Country of Origin United States
- Category Pallet Covers & Cushions
Description
Create a barrier between your pallet and unwanted dust debris or weather with this Lavex 51'' x 49'' x 73'' 3 mil black polyethylene UVI/UVA pallet top cover. Made from a blend of 100% virgin low and linear low-density polyethylene LDPE this cover contains no added toxins or heavy metals. The continuous roll of black film allows you to keep what is under the cover hidden. For convenience this film is wound with a 3'' core with a 1'' core plug.Designed for superior strength this 3 mil film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Plus its premium UVI/UVA construction protects the film and its contents from sun damage. It is also heat sealable with a bottom seal construction for simple closing. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Width: 51''Depth: 49''Height: 73''Thickness: 3 mil
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
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225BL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- VESTIL Level Gauge, Drum, 55 gal. Horizontal (DGLI-4)
- KRUEGER Therma Level Gauge, Tank 45", 2"NPT (H-2-45-S1)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- PARTNERS BRAND Black Pallet Cover, 54" W, 76" L (PC124)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ2)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- Lavex Pallet Covers & Cushions