Shop All Plastic Bags
Lavex
50'' x 45'' 1 Mil LDPE Clear Chair Bag on a Roll, 300PK
Mfr # 422FRN50451
Zoro # G711517764
product price: $203.99
/pk 300, $0.68/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422FRN50451
- Zoro # G711517764
- Country of Origin United States
- Category Plastic Bags
Description
Provide guests with comfort and confidence by furnishing your furniture with this Lavex 50'' x 45'' polyethylene clear chair bag. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. This continuous clear roll also allows you to easily identify what is being kept safe due to its transparency. For convenience and neatness the film is wound with a 3'' core on a 1'' core plug.Designed for superior strength this 1 mil bag gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Due to its size this bag is perfect for holding and keeping your 26'' or other standard sized chair clean and safe from dirt stains and moisture. It also opens from the side for easy access. Plus perforations between each bag makes it easy and safe to tear off one bag at a time. It is also heat sealable and includes a side well construction. Protect and extend the life of your furniture with this bag!Overall Dimensions:Width: 50''Height: 45''Thickness: 1 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Durable Binder, Black (AVE09400)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3500-6-ESF)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear (99655)
- ART SUPPLIES Dixon Ticonderoga No.2 Pencil Per Dozen (AR29625)
- LAVEX 3'' x 3'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 4500PK (130A0303LC)
- LAVEX 6'' x 6'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 2000PK (130A06062C)
- LAVEX 9'' x 12'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1250PK (130A0912LC)
- LAVEX 8'' x 10'' 4 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 500PK (130A08104C)
- LAVEX 9'' x 12'' 3 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 750PK (130A09123C)
- LAVEX 68'' x 65'' x 82'' 2 Mil Clear Gusseted Polyethylene Pallet Cover on a Roll, 50PK (130B68658222)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5ZW15)
- Lavex Shipping & Packing Bags