Shop All Mailer Cartons
Lavex
5'' x 5'' x 5'' Kraft Corrugated RSC Shipping Box, 25PK
Mfr # 442BOX5CUBE
Zoro # G211518858
product price: $15.65
/pk 25, $0.63/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442BOX5CUBE
- Zoro # G211518858
- Country of Origin United States
- Category Mailer Cartons
Description
Ship a wide range of products with this Lavex 5'' x 5'' x 5'' kraft corrugated RSC shipping box. With a durable C-flute 200# corrugated construction this box is ideal for standard-duty applications. Its kraft-colored surface is easy to write on for labeling or addressing and its cube shape allows you to determine what will fit in the box and pack it with ease. Plus it comes in a bundle of 25 so there's no need to worry about running out right away.While it ships flat to save on space and freight costs this box is easy to assemble with the use of shipping tape sold separately. The four flaps of this RSC regular slotted container box fold down in the middle for easy taping. Its 32 ECT edge crush test rating ensures that the box will retain its shape while being transported with other cargo. Use this eco-friendly box for a variety of shipping and packing needs!Overall Dimensions:Length: 5''Width: 5''Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder Bag, 50 x 42-1/2 x 22 In (FEL3604101)
- CANON GPR31 Cyan Toner Cartridge 27K YLD (2794B003)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A990)
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- LAVEX 5'' x 3 1/4'' x 7 1/4'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK (442BOX30RT)
- LAVEX 2'' x 1 1/4'' x 3'' Kraft Reverse Tuck Carton, 1000PK (442BOX14RTL)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- LAVEX 8'' x 8'' x 8'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX8CUBE)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- ZORO SELECT Literature Mailers, 14" x 14" x 4", White, 50/Bundle (55VL02)
- Lavex Mailing Tubes & Cartons