Shop All Sneeze Guards
Lavex
48'' x 96'' x 1'' Honeycomb Corrugate Panel, 48PK
Mfr # 442HC48961PT
Zoro # G812180225
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442HC48961PT
- Zoro # G812180225
- Country of Origin United States
- Category Sneeze Guards
Description
Ship a wide range of products safely with the use of this Lavex 48'' x 96'' x 1'' Honeycomb corrugate panel. Featuring a durable honeycomb pattern to provide unparalleled strength while remaining lightweight and easy to maneuver this corrugated panel is ideally suited to padding shipments of equipment and other heavy-weighted products. One sheet is perfectly sized for two standard skids or pallets side by side and an additional sheet can be used to separate different types of items or to provide additional support to a load.Its double length size is perfect for large or wide loads on oversized pallet shipping. Its flat design is easy to store taking up minimal space in your warehouse or shipping facility. It features a 1'' thickness that provides excellent padding and can easily be cut down to work in custom shapes or dimensions to best fit the variety or items and shapes that you need to ship.Overall Dimensions:Length: 96''Width: 48''Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRENCHS French's Yellow Squeeze Mustard 12 oz., PK12 (75677)
- KAIRAK Control, Temperature (324-60001-00)
- WILBUR CURTIS Canister, 4Lb Pc-D'S (CA-1000-06-P)
- CAMBRO Container, Use Lid No. 4UJZ6, PK6 (CA2SFSCW135)
- LAVEX 48'' x 40'' x 1'' Honeycomb Corrugate Panel (442HC40481)
- LAVEX 48'' x 40'' x 1'' Honeycomb Corrugate Panel, 48PK (442HC40481PT)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCMA3138P)
- GLOBAL EQUIPMENT Steel Louver Panel, 18"W, Blue (249288ABL)
- AZAR DISPLAYS 23.5" x 31.5" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179754-187)
- BOSS OFFICE PRODUCTS Clear Plexiglass Panel 24" x 24" (NP03)
- GHENT MFG Ghent, DESKTOP ACRYLIC PROTECTION SCREEN, 59 X 1 X 24, CLEAR (DPSC2459A)
- Lavex Sneeze Guards