Shop All Pallet Covers & Cushions
Lavex
48'' x 72'' 1.5 Mil Clear Polyethylene Perforated Pallet Top Sheeting on a Roll, 400PK
Mfr # 422PC4872L
Zoro # G011577666
Free Shipping & Returns
$447.99
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
- Brand Lavex
- MFR # 422PC4872L
- Zoro # G011577666
- Country of Origin United States
- Category Pallet Covers & Cushions
Description
Create a barrier between your pallet and unwanted dust debris or weather with this Lavex 48'' x 72'' 1.5 mil clear polyethylene perforated pallet top sheeting. Manufactured from 100% virgin low-density polyethylene LDPE this sheeting contains no added toxins or heavy metals. This continuous clear roll of film also allows you to easily identify what is being kept safe due to its transparency. For convenience this film is wound with a 3'' core with a 1'' core plug.Designed for superior strength this 1.5 mil sheet film gives you increased flexibility without sacrificing strength which makes it less susceptible to rips and tears. Its perforated design makes it easy to tear off for quick access when needed. Plus its center fold construction makes it easy to access and store. Ideal for use as a vapor barrier or drop cloth this is best used as construction and agriculture C&A film. Simply lay the cover on top of the pallet and use pallet wrap straps sold separately to stabilize the cover. It will keep your pallets safe and protected no matter the circumstance!Overall Dimensions:Width: 48''Height: 72''Thickness: 1.5 mil
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
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 120 in H, 3 in W, 48 in D, Green (IU18480120)
- ECONOCO Collapsible Double Bar Garment Rack (RCS/3)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ8)
- PARTNERS BRAND Black Pallet Cover, 48" W, 66" L (PC165)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- Lavex Pallet Covers & Cushions