Shop All Pallet Covers & Cushions
Lavex
48'' x 40'' x 60'' Insulated Pallet Cover, 4PK
Mfr # 442PC484060
Zoro # G411577129
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442PC484060
- Zoro # G411577129
- Country of Origin United States
- Category Pallet Covers & Cushions
Description
Provide peace of mind during shipping and storage with this Lavex 48'' x 40'' x 60'' insulated pallet cover! This cover offers thermal protection at hot or cold temperatures up to 24 hours. Its reflective barrier helps to protect against light and UV rays. This makes it great for packaging refrigerated frozen and room temperature products.This pallet cover features a puncture- and tear-resistant design that keeps products safe from exterior harm. The single-use design is collapsible and is easy to dispose of. Use this pallet cover to ensure your refrigerated products stay safely at the correct temperature during transport!Overall Dimensions:Length: 48''Width: 40''Height: 60''Thickness: 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- FIREKING Chest, Fireproof/Waterproof (SS103)
- KNAPE & VOGT Bracket Shelf Dec Stl 12In Wht (215SPWH12)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- PARTNERS BRAND Clear Pallet Cover, 51" W, 85" L (PC110)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 36 in W, 72 in D, 48 in L (3ZRT9)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY5)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ7)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND Clear Pallet Cover, 72" W, 54" L (PC183)
- Lavex Pallet Covers & Cushions