Shop All Pallet Covers & Cushions
Lavex
48'' x 40'' x 48'' Insulated Pallet Cover, 5PK
Mfr # 442PC484048
Zoro # G911577070
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442PC484048
- Zoro # G911577070
- Country of Origin United States
- Category Pallet Covers & Cushions
Description
Provide peace of mind during shipping and storage with this Lavex 48'' x 40'' x 48'' insulated pallet cover! This cover offers thermal protection at hot or cold temperatures up to 24 hours. Its reflective barrier helps to protect against light and UV rays. This makes it great for packaging refrigerated frozen and room temperature products.This pallet cover features a puncture- and tear-resistant design that keeps products safe from exterior harm. The single-use design is collapsible and is easy to dispose of. Use this pallet cover to ensure your refrigerated products stay safely at the correct temperature during transport!Overall Dimensions:Length: 48''Width: 40''Height: 48''Thickness: 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 (14948012)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Light Gray (22633)
- LOWELL Alum Flat Panel 2U (AFP-2)
- TENNSCO Plywood Support Angle, 24, Med Grey (BPS-24-MGY)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 87" L (PC180)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-57HWT)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWH6)
- OFFICESPACE 48 x 48 x 84 in. 3 Mil Clear Pallet Covers (OF1701251)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- PARTNERS BRAND Clear Pallet Cover, 68" W, 82" L, 25 PK (PC482)
- Lavex Pallet Covers & Cushions