Shop All Utility Carts
Lavex
48'' x 24'' x 35'' Two Shelf Steel Utility Cart - Fully Welded
Mfr # 257FSUC24482
Zoro # G711516514
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 257FSUC24482
- Zoro # G711516514
- Country of Origin United States
- Category Utility Carts
Description
Easily transport a wide variety of bulky products small items and everything in between with this Lavex utility cart! The two rugged spacious shelves are made of 12 gauge steel with 10 gauge steel corner posts to support heavy products without fear of buckling. Thanks to the welded construction this utility cart has an impressive 1200 lb. capacity. The shelves also have a solid design that allows them to accommodate smaller items that may slip through the cracks of comparable carts with wire shelves.Whether you're moving fresh products from receiving to storage clean dishes and flatware to set tables for catered events or bus tubs full of dirty dishes for cleaning this utility cart is sure to get the job done! The 4 5'' polypropylene casters are bolted into the cart and make maneuvering around your establishment a breeze. It ships fully welded for added convenience so you can start using it right away!Overall Dimensions:Length: 48''Width: 24''Height: 35''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- CAMPBELL CHAIN & FITTINGS 5/8" Mooring Chain, Hot Galvanized, 150' per Drum (T0129532)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W18 x H67 In. (3TPD5)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1801NFX4)
- LAVEX 16'' x 60'' Heavy-Duty Steel U-Boat Utility Cart with Two Removable Shelves - 2000 lb. Capacity (257UB1660KT2)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- RICHELIEU Richelieu F29317 1.21 x 6.46 in. 3-Wheel Dolly; Black (F29317)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- R.W. ROGERS CO Universal Mobile Pick Cart, Transport Ca (PRE-859GKT)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- Lavex Utility & Storage Carts