Shop All Shipping Labels
Lavex
4'' x 6'' White Top Coated Direct Thermal Permanent Fanfold Label Stack
Mfr # 3234X6DTTCWH
Zoro # G511589237
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 3234X6DTTCWH
- Zoro # G511589237
- Country of Origin United States
- Category Shipping Labels
Description
Stock up on this Lavex 4'' x 6'' white direct thermal permanent label roll! Great for creating barcodes shipping labels or inventory tags this label roll helps you keep your establishment organized and efficient. Made with direct thermal paper each label darkens when it's heated by a thermal printer sold separately to provide quick clear and accurate printing. Because no ink is required you don't have to worry about running out of ink or changing messy ink ribbons when you are busy. Each label on the roll can be printed with different information giving you the versatility to use this roll for a variety of applications.Thanks to the perforation between each label you can remove as many or as few labels from the roll as you need. The labels peel away smoothly from the backing and because they feature permanent adhesive they will securely stick to any surface. This stack has 4000 labels so that you can count on it to last a long time between changes! Each label measures 4'' x 6'' giving you plenty of room to print the information you need. The blank design of these labels optimizes versatility allowing you to print any information that you need. Plus they can be used as pallet labels. Thanks to the bright white color the print will stand out clearly and be easy to read. These labels are compatible with Zebra Datamax Sato Intermec Brother Printronix and many other printer brands all sold separately.Overall Dimensions:Length: 6''Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Keypad For 3Tjh9 Model Bp500 (B50000301)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- XSTAMPER "Confidential" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1130)
- LAVEX 4'' x 6'' White Top Coated Direct Thermal Permanent Label Roll, 4PK (3234X6DTTC3WH)
- LAVEX 10'' x 6'' Attention Receiving Matte Paper Permanent Label, 250PK (323SHIP10X6A)
- LAVEX 3'' x 5'' Do Not Double Stack Matte Paper Permanent Label, 500PK (323SHIP3X5DN)
- LABELMASTER NFPA Write-On Chemical Name, Label, Pk1000 (H-NFRL1)
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- DECKER TAPE PRODUCTS Label, DL1951, LITHIUM BATTERY UN3481, 4-5/8" X 5" (DL1951)
- TAPE LOGIC Tape Logic® Labels, "Part Number", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1169)
- Lavex Shipping Labels