Shop All Mailer Cartons
Lavex
4'' x 4'' x 4'' Kraft Reverse Tuck Carton, 250PK
Mfr # 442BOX25RTL
Zoro # G911577520
product price: $80.29
/pk 250, $0.32/ea
Free Shipping & Returns
$80.29
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
- Brand Lavex
- MFR # 442BOX25RTL
- Zoro # G911577520
- Country of Origin United States
- Category Mailer Cartons
Description
Ship and store a wide range of smaller items with this Lavex 4'' x 4'' x 4'' kraft reverse tuck carton. With a durable kraft construction and .024'' thick walls this box takes up less space without sacrificing shipment protection. Recyclable and made from recycled materials this carton is an eco-friendly option for your shipping and packaging needs. Its kraft-colored surface is easy to write on for labeling or addressing too!While it ships flat to save on space and freight costs this box is easy to assemble. Its reverse tuck design allows the carton to be assembled and secured without the use of tape. Ideal for light-to-medium use applications it keeps fragile items secure while maintaining a lightweight design. In addition to shipping this carton can be used in retail environments to box up purchases or protect items in storage. This carton is a necessary addition to your establishment!Overall Dimensions:Length: 4''Width: 4''Height: 4''
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
- NINJATEK Armadillo Sapphire 1.75Mm .5Kg (3DAR0217505)
- SENTRY SAFE Deluxe Safebox Privacy Key Lock (DCB-1)
- COSCO ACCU-STAMP Gel Ink Refill, Blue, 0.35 oz Bottle (090682)
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- LAVEX 11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX11104)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 42", Kraft, 24/Case (P3042K)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PARTNERS BRAND Corrugated Boxes, 36" x 35" x 40", Kraft, 5/Bundle (363540)
- Lavex Mailing Tubes & Cartons