Shop All Edge and Corner Protectors
Lavex
4'' x 4'' x 12'' Polyethylene Edge Protector for 4'' Lashing
Mfr # 442EP5675
Zoro # G511517322
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442EP5675
- Zoro # G511517322
- Country of Origin China
- Category Edge and Corner Protectors
Description
Keep your boxes securely fastened during transport with this Lavex 4'' x 4'' x 12'' polyethylene edge protector! This extra-large tool is applied to the edges of your box to create additional reinforcement. It is compatible with 4'' wide lashing straps and it works to protect the strapping from sharp edges to prevent damage and withstand transport. This tool is constructed from high-density polyethylene to withstand the pressure of strapping allowing straps to be fully tightened while protecting the load. Plus it is designed with ridges to hold the strapping securely in place and ensure your items arrive safely at their destination. For added peace of mind when transporting loads use this convenient edge protector.Overall Dimensions:Length: 4''Width: 4''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18686)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- PARTNERS BRAND Edge Protectors, "DO NOT DOUBLE STACK", .160, 2" x 2" x 36", White, 2240/Skid (EP2236160DS)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- PARTNERS BRAND Frame Protector, 3 1/4" x 3 1/4", White, 624/Case (FR44)
- PARTNERS BRAND Foam Corners, 4 1/2" x 4 1/2" x 6 3/8", White, 500/Case (PF209)
- Lavex Protective Packaging