Lavex

4 1/2'' x 6'' 2 Mil Printed Polyethylene Packing List Envelope, 1000PK


product price: $45.19
/pk 1000, $0.05/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect important documents during shipping with this Lavex 4 1/2'' x 6'' 2 mil printed polyethylene packing list envelope. This handy envelope protects documents from moisture dirt and abrasions as they endure the shipping process. Use it in your facility to safely and easily deliver important paper work with little hassle. Durable Construction : Designed for superior strength this 2 mil envelope offers increased flexibility without sacrificing strength which makes it less susceptible to rips and tears than other envelopes. It is made from a blend of 100% virgin lowdensity and linear lowdensity polyethylene LDPE for ultimate durability. TamperEvident : Thanks to the simple side loading design this envelope creates tamperevident protection. Ample Storage : The durable design of this envelope is built to withstand overstuffing allowing you to ship extra documents. Clear Identification : This envelope features an orange strip with bold ''packing list enclosed'' text to clearly identify the interior contents. Easy to Use : This envelope features a pressure sensitive backing that sticks to nearly any standard shipping surface so you can be confident in your package's arrival. It is easy to quickly and simply peel off the paper backing and apply it to your package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.