Lavex

4 1/2'' x 5 1/2'' 2 Mil Clear Polyethylene Packing List Envelope, 1000PK


product price: $38.25
/pk 1000, $0.04/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect documents from moisture dirt and abrasions with this Lavex 4 1/2'' x 5 1/2'' clear polyethylene packing list envelope. Manufactured from a blend of 100% virgin low-density and linear low-density polyethylene LDPE this envelope is strongly built to last. It features pressure sensitive backing that sticks to nearly any standard shipping surface so you can be confident in your package's arrival. It is easy to quickly and simply peel off the paper backing and apply it to your package.Designed for superior strength this 2 mil envelope offers increased flexibility without sacrificing strength which makes it less susceptible to rips and tears than other envelopes. This allows for over-stuffing which allows you to ship extra documents. It is also designed to be side loaded creating tamper-evident protection. Use this envelope in your facility to safely and easily deliver important paperwork with little hassle!Overall Dimensions:Length: 5 1/2''Width: 4 1/2''Thickness: 2 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.