Shop All Stretch Wrap
Lavex
36'' x 5000' 45 Gauge Multipurpose Laundry Wrap / Stretch Film
Mfr # 183LF3645G5K
Zoro # G511518763
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 183LF3645G5K
- Zoro # G511518763
- Country of Origin United States
- Category Stretch Wrap
Description
Secure laundry and linens for safe dry storage or transport with this Lavex 36'' x 5000' 45 multipurpose laundry wrap / stretch film. This 45 gauge film will stretch taut over your products protecting them from damage. It resists dust and water ensuring that your linens remain as fresh and vibrant as the day you wrapped them. Its tight fit eliminates concerns over movement and shifting while keeping products organized. Additionally its heat sealing capability allows for extra security.The 36'' width is great for covering large surface areas of fabric or material. With 5000' of film wrap in every roll you can be confident that your business will always have a plentiful supply of film. This wrap offers the perfect cling to achieve the tightest seal for a variety of applications. The clear material provides complete product visibility so that your items can be easily identified even when wrapped.Overall Dimensions:Length: 5000'Width: 36''Thickness: 45 gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Rewinder, For 1/6 to 2" Labels (RW001)
- GLOBAL INDUSTRIAL Residential Mailbox, Front and Rear Access Locking Door, 12-1/2 x 13-5/8 x 18-1/4, Black (493409BK)
- SMEAD Two Pocket File Folder, Red, PK25 (87727)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- LAVEX 15'' x 1476' 30 Gauge Pre-Stretched Hand Pallet Wrap / Stretch Film, 4PK (18315301476)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- LAVEX 18'' x 1500' 80 Gauge Black Tint Stretch Wrap / Hand Film, 4PK (183HFBLK1500)
- LAVEX 20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film (18320805000)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- GOODWRAPPERS Goodwrappers® Bundling Film, 3" x 120 Gauge x 650', Clear, 18/Case (GOOD3120VSR)
- Lavex Stretch Wrap