Shop All Mops
Lavex
36'' Microfiber Hook & Loop Dust / Dry Mop Pad
Mfr # 274MFDUSTV36
Zoro # G111591272
product price: $11.25
/ea
$11.25
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
Keep your establishment clean and ready for customers or guests with this Lavex 36'' microfiber hook & loop dust mop pad. Made of highly absorbent microfiber this mop pad attracts more bacteria than standard mops and provides a lint-free and streak-free environment. Its looped fringe is specifically designed to trap dust and keep it from flying ensuring your office restaurant school or healthcare facility is thoroughly clean.This mop pad features a hook and loop design that allows for easy removal and convenient cleaning. Additionally this mop pad can withstand hundreds of washing machine cycles. Collect dust and dirt from your floors with ease using this mop pad.Overall Dimensions:Length: 36''Width: 8 1/2''
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
- CORTECH Wet Mop, Jaw Connection, White (200615J)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- PROTECTIONPRO 38 x 58 in. Everyday High-Density Clear Can Liners, 200PK (PR3185972)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- LAVEX 22 oz. Blue Microfiber Looped End Wet Mop Head with 5'' Blue Headband (274MFSTM22BL)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with 12 Blue Pads (275MF18BLWKT)
- LAVEX Wet Mop Kit with 35 Qt. Yellow Mop Bucket Wet Floor Sign Mop Head and Handle (274MOPKITYE)
- LAVEX White Small Disposable Microfiber Wet Mop Head with 1'' Headband (274MFDSPM125)
- LAVEX 12 oz. Blue Microfiber Tube Mop with 5'' Blue Headband (274MFSPM12BL)
- RUBBERMAID COMMERCIAL Sponge Mop, 12", Refillable Steel, PK 6 (RCP6435BZECT)
- Lavex Floor Mops, Buckets & Wringers