Shop All Recycling Bins
Lavex
35 Gallon Blue Square Recycle Bin
Mfr # 475SQ35BLREC
Zoro # G911510534
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 475SQ35BLREC
- Zoro # G911510534
- Country of Origin China
- Category Recycling Bins
Description
Keep your facility clean and organized by utilizing this Lavex 35 gallon blue square recycle bin. With its square design that ensures a superior fit in tight spaces this recycle bin is sure to keep your facility clean and organized! Perfectly proportioned for use in shopping malls schools and restaurants this item is a wonderful addition to hightraffic areas where space is at a premium. Durable Construction : Boasting a durable resin construction this item is sure to withstand the wear and tear of frequent use throughout the years. This useful feature makes it ideal for both indoor and outdoor settings. Convenient Size : While its 35 gallon capacity ensures that your daily accumulation of recyclables doesn't overflow onto the floor its convenient size makes it great for solitary use or within a receptacle enclosure of the same capacity. Sleek Design : Its sleek contemporary design also works well in frontofhouse applications. Its classic blue color is sure to blend in with diverse and varied settings. Plus its smooth finish ensures easy cleaning. Versatile Addition : The versatile design of this recycling bin means it can be used alone or with a standard 35 gallon receptacle enclosure sold separately. This bin is sure to keep your facility clean and organized while encouraging waste and recycling separation! Get the most out of your purchase with an item you can depend on. No matter the setting this recycle bin is bound to remain a reliable constant within any venue providing utility in addition to value!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Water-Soluble Deodorant, Lemon Scent, 1 gallon Bottles, PK4 (161800)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGCC16SSSGL)
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- PROTEAM Thermal Protector (102600)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Mixed Recycling Station, 33 gal, Resin, Gray (2171557)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- Lavex Recycling Bins