Shop All Trash Cans
Lavex
32 Gallon Red Round Commercial Trash Can with Lid and Dolly
Mfr # 475TC32RDKIT
Zoro # G911510695
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 475TC32RDKIT
- Zoro # G911510695
- Country of Origin United States
- Category Trash Cans
Description
This Lavex red trash can is essential for a variety of tasks including proper trash storage and removal. The red coloring helps this trash can stand out and it's great for creating a colorcoded system in your kitchen to prevent crosscontamination. Regardless of whether you need a recycling can trash can or large bulk storage container this can is sure to do the job! This can boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. The twiston dolly style has a 250 lb. weight limit and is simple to use. It also extends the overall life of the can by not dragging it on the ground. Resists Cracking : Made of a highquality resin this material is molded for a seamless construction and bends like rubber to prevent cracking. Food Safe Design : This container is food safe meaning it can be used in both storage or prep applications where you need to store large amounts of produce or ingredients. Nesting Shape : For convenient storage this trash can nests with other cans when it's not in use to help save valuable storage space. Full Mobility : The dolly is constructed of heavy duty plastic and 3'' rubber casters with steel components for easy mobility. HeavyDuty Handles : Designed for employee comfort this can's heavyduty handles make lifting and moving it easy. TightFitting Lid : This tightfitting design provides odor control and prevents accidental spills from leaking from the can.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 x 7 Row Small Stainless Wire Cleaning Brush (DW49708)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- CRAWFORD Dispenser Towel & Twine (PBTH)
- DAYTON Wet/Dry Vacuum, 16 gal, 1,200 W (61HV92)
- LAVEX 32 Gallon Black Round Commercial Trash Can and Lid (475TCL32BKKT)
- LAVEX 7 Qt. / 1.75 Gallon Black Rectangular Wastebasket / Trash Can (475WC7BK)
- LAVEX 55 Gallon White Round Commercial Trash Can (475TCRND55WH)
- LAVEX Janitorial 13 Qt. / 3 Gallon Gray Rectangular Wastebasket (475WC13GY)
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- LAVEX 7 Qt. / 1.75 Gallon Beige Rectangular Wastebasket / Trash Can (475WC7BG)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- Lavex Trash Cans