Shop All Trash Can Lids
Lavex
32 Gallon Orange Round High Visibility Commercial Trash Can Lid
Mfr # 475TCLD32OR
Zoro # G611509890
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 475TCLD32OR
- Zoro # G611509890
- Country of Origin United States
- Category Trash Can Lids
Description
This Lavex 32 gallon orange trash can lid is essential for minimizing odors and keeping debris from falling into your commercial trash can. With a pair of integrated handles this lid makes it easier than ever to close and lock the lid onto its can. It boasts a tight fit to ensure the can's contents won't fall out or come into contact with airborne contaminants providing your facility with safe disposal and transport from one destination to the next. This durable trash container lid also features an all plastic heavy-duty construction in order to resist dents rust or peeling with continuous use. Use this lid with your compatible Lavex 32 gallon trash can.Ideal for both kitchen and janitorial trash cans this lid will maintain health codes in your facility. Plus it is made with food safe materials for use in prep or storage applications in your commercial kitchen. It also features an interlocking design that allows for stacking with other receptacles for convenient storage in your busy establishment. Regardless of whether you need a recycling can trash can or large bulk storage container this trash can lid is sure to keep its contents covered!You can rely on Lavex products to keep your restaurant store healthcare facility or office clean and tidy. They offer supplies you need every day at a price that won't break your budget! Bring Lavex to your business to keep your cleaning products stocked and ready to use.Overall Dimensions:Top Diameter: 22 1/2''Height: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MONARCH Microfiber Hardware, 13.5 H, Yellow, Cotton (M77002)
- SWIFFER Swiffer 80900 Duster Extendable Handle Starter Kit (141032)
- HOSPECO Towels & Wipes, White, 50 Wipes, 12" x 13.25", Unscented, 16 PK (GO-A5500)
- LAVEX 10 Gallon Gray Round Commercial Trash Can Lid (475TCLD10GY)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, 23 in W/Dia, Blue, Plastic (RUB332DBLU)
- BRONCO Trash Can Lid, 10 gal Bronco Rnd Lid Prpl (84101189)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Red, Resin, 1 Openings (FG265788RED)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- Lavex Trash Can Lids