No Product Image Available

Lavex

32 Gallon Blue Round Commercial Recycling Can Lid with 3 1/2'' Hole


product price: $17.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Lavex 32 gallon blue round commercial recycling can lid with hole is the ideal solution for waste management in your establishment. This lid fits most 32 gallon recycling cans and bins and will help keep your recycling area neat and organized! For effortless separation of cans from garbage and other recyclables it has a 3 1/2'' hole in the center of the lid.With a pair of integrated handles this lid makes it easier than ever to close and lock the lid onto its can. It boasts a tight fit to ensure the can's contents won't spill out accidentally providing your facility with safe disposal and transport from one destination to the next. This durable recycling container lid also features an all-plastic heavy-duty construction in order to resist dents rust or peeling with continuous use. The blue coloring helps this can stand out and it's great for creating a color-coded system in your establishment. Ideal for both kitchen and janitorial trash cans this lid also features an interlocking design that allows for stacking with other receptacles for convenient storage.You can rely on Lavex products to keep your restaurant store healthcare facility or office clean and tidy. They offer supplies you need every day at a price that won't break your budget! Bring Lavex to your business to keep your cleaning products stocked and ready to use.Overall Dimensions:Top Diameter: 22 1/2''Height: 1 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.