Shop All Mailing Tubes
Lavex
3'' x 36'' Red Mailing Tube, 24PK
Mfr # 442CMT3X36R
Zoro # G511576862
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442CMT3X36R
- Zoro # G511576862
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 3'' x 36'' red mailing tube. It features a sturdy and durable 3-ply spiral wound construction which readily accommodates shipping labels. Its red color is easily identifiable so it can be used to create a color-coded system of organization for your documents. It also includes plastic end caps that snap into place on each end of the tube to secure its contents eliminating the need for tape.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 3''Interior Length: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- BERTECH General Purpose Tape Dispenser for Tapes up to 1 In. Wide (KTD1)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2P0305)
- PRISMACOLOR Color Pencil, Verithin, 24/ST, Assorted PK (SAN2427)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Large, 10 x 10 x 10, Brown Kraft, 25PK (UFS101010)
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- Lavex Mailing Tubes