Shop All Mailing Tubes
Lavex
3'' x 30'' Kraft Telescoping Mailing Tube, 24PK
Mfr # 442TMT3X30
Zoro # G911589257
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442TMT3X30
- Zoro # G911589257
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 3'' x 30'' kraft telescoping mailing tube. This mailing tube boasts a strong and durable 1/8'' spiral wound double-wall construction which helps to resist damage. For ultimate versatility the tubes expand to accommodate different size products. Plus the included metal end caps snap into place on each end of the tube to secure its contents and the caps stay on during shipment.Thanks to its durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 3''Interior Length: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 4-5/8" x 7" Planner Calendar Pages, Tan (9260D)
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Red PK12 (PIL32802)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- CROWNHILL Mailing Tube, 48inLx2in.dia, Brown, PK50 (P2048K)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- BOX PACKAGING Global Industrial Adjustable Shipping Tubes, 3-1/4in Dia. x 24-44inL, 0.18in Thick, Kraft, 25/Pk (B1638249)
- Lavex Mailing Tubes