Shop All Mailing Tubes
Lavex
3'' x 3'' x 43'' White Square Mailing Tube, 25PK
Mfr # 442WCMT3X43
Zoro # G411589221
product price: $60.15
/pk 25, $2.41/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 442WCMT3X43
- Zoro # G411589221
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 3'' x 3'' x 43'' white square mailing tube. This mailing tube features a sturdy and durable corrugated construction with a 32 ECT rating which ensures that it will retain its shape while being transported with other cargo. It also includes locking tabs that easily secure the contents of the tube and eliminate the need for tape or glue.Thanks to its durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option. Plus it ships flat to save on space.Overall Dimensions:Interior Length: 3''Interior Width: 3''Interior Height: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE Partition Hook, 50 lb.Weight Capacity, PK2 (56389)
- BRADY Letter Label, B, 3/4in.Hx21/32in.W, Vinyl (9712-B)
- SCHOOL SMART Prong Fasteners, 3/4 Inches, Size 3, Brass Plated, Pack of 100 PK (103032)
- SAFCO Pocket, Magnetic Mesh, Black (4176BL)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 24"L, 0.125" Thick, Kraft, 24/Pack (HD3024K)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 20"L, 0.07" Thick, Kraft, 24/Pack (P3020K)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- CROWNHILL Heavy-Duty Mailing Tube, 24inLxPK12 (P4024KHD)
- Lavex Mailing Tubes