Lavex

3'' x 3'' 2 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 4000PK


product price: $72.95
/pk 4000, $0.02/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily package and display supplies with this Lavex 3'' x 3'' 2 mil clear polyethylene auto style pre-opened bag on a roll. Manufactured from 100% virgin low-density polyethylene LDPE this plastic bag contains no added toxins or heavy metals. It also meets USDA-approved specifications for safe food service and handling applications. This allows you to store a variety of miscellaneous items ranging from fresh produce and raw materials to equipment parts and tools. Plus the bag's auto style with its pre-opened free side and perforated back side lets you immediately package items after pulling a bag from the roll. The pre-opened top slit can then be heat sealed tied off taped shut or stapled to ensure a secure closure.Designed for superior durability this 2 mil product with an extra sturdy side weld and bottom seal offers increased flexibility without sacrificing strength which makes it less susceptible to rips and tears than other bags. Its clear design even enables fast identification of contents in busy commercial settings. The bag also comes on a convenient roll with perforations for easy separation when used with an automated packaging machine! This makes it great for boosting efficiency in high-volume industrial operations. Ideal for item packaging and presentation this bag is a versatile addition to any establishment.Overall Dimensions:Width: 3''Height: 3''Thickness: 2 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.