Shop All Mailing Tubes
Lavex
3'' x 24'' Blue Mailing Tube, 24PK
Mfr # 442CMT3X24B
Zoro # G511577029
product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns
$104.99
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
- Brand Lavex
- MFR # 442CMT3X24B
- Zoro # G511577029
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 3'' x 24'' blue mailing tube. It features a sturdy and durable 3-ply spiral wound construction which readily accommodates shipping labels. Its blue color is easily identifiable so it can be used to create a color-coded system of organization for your documents. It also includes plastic end caps that snap into place on each end of the tube to secure its contents eliminating the need for tape.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 3''Interior Length: 24''
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
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- DAHLE Prof. Guillotine Paper Cutter, 13 3/8" (533)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 6", Kraft, 25/Bundle (22XK31)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- THE PACKAGING WHOLESALERS Plastic End Caps, 3" Dia., White, 100/Pack (MTCAP3)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 12 x 12 x 6, Brown Kraft, 25PK (UFS12126)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3in Dia. x 48inL, 0.125in Thick, Kraft, 24/Pack (B42927)
- BOX PACKAGING Global Industrial„¢ Adjustable Shipping Tube, 4-3/4" Dia. x 60-120"L, 0.18" Thick, Kraft, 15/Pk (P47512AT)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- Lavex Mail Supplies