Shop All Mailing Tubes
Lavex
3'' x 18'' Yellow Mailing Tube, 24PK
Mfr # 442CMT3X18Y
Zoro # G511577012
product price: $81.79
/pk 24, $3.41/ea
Free Shipping & Returns
$81.79
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
- Brand Lavex
- MFR # 442CMT3X18Y
- Zoro # G511577012
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 3'' x 18'' yellow mailing tube. It features a sturdy and durable 3-ply spiral wound construction which readily accommodates shipping labels. Its yellow color is easily identifiable so it can be used to create a color-coded system of organization for your documents. It also includes plastic end caps that snap into place on each end of the tube to secure its contents eliminating the need for tape.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 3''Interior Length: 18''
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
- RONSTAN Dry Roll-Top 55 L Backpack Black & Grey (RF4014)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P046)
- SEALER SALES Replacement Kit for WN-650HC (RK-26HC-WN-650HC)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN3)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 2-1/2" Dia. x 12"L, 0.06" Thick, Kraft, 34/Pack (P2512K)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 3" Dia. x 42"L, 0.07" Thick, Kraft, 24/Pack (P3042K)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 6 x 10 x 4, Brown Kraft, 25PK (UFS1064)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 4" Dia. x 30"L, 0.125" Thick, Kraft, 12/Pack (HD4030K)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- Lavex Mailing Tubes & Cartons