Shop All Mailing Tubes
Lavex
3'' x 18'' Red Mailing Tube, 24PK
Mfr # 442CMT3X18R
Zoro # G711576952
product price: $91.85
/pk 24, $3.83/ea
Free Shipping & Returns
$91.85
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
- Brand Lavex
- MFR # 442CMT3X18R
- Zoro # G711576952
- Country of Origin United States
- Category Mailing Tubes
Description
Keep your documents safe with this Lavex 3'' x 18'' red mailing tube. It features a sturdy and durable 3-ply spiral wound construction which readily accommodates shipping labels. Its red color is easily identifiable so it can be used to create a color-coded system of organization for your documents. It also includes plastic end caps that snap into place on each end of the tube to secure its contents eliminating the need for tape.Thanks to its lightweight durable design this mailing tube is ideal for a wide variety of professional applications. Use it to mail blueprints diplomas certificates posters and other important documents. Additionally it is made with recycled content and is easily reusable making it an eco-friendly and economical option.Overall Dimensions:Interior Diameter: 3''Interior Length: 18''
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
- ZORO SELECT Corrugated Boxes, 18 1/2" x 18 1/2" x 9", Kraft, 20/Bundle (22XL76)
- ROYAL TONER Toner For Brother TN760 3K VL (TN760)
- ZORO SELECT Long Corrugated Boxes, 17" x 6" x 6", Kraft, 25/Bundle (11R233)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AU)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 30"L, 0.125" Thick, Kraft, 24/Pack (HD3030K)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- THE PACKAGING WHOLESALERS Heavy Duty Mailing Tubes With Caps, 3" Dia. x 24"L, 0.125" Thick, Kraft, 24/Pack (HD3024K)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 25"L, White (M2225)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- Lavex Mailing Tubes & Cartons